Motion
018597 RING BUFFER SR71 300

REXNORD INC
018597 RING BUFFER SR71 300

Ring Buffer - Ring Buffer, Series 71, Cplg Size 300
MI ITEM #05039996
MFR #018597 RING BUFFER SR71 300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
018597 RING BUFFER SR71 300

Ring Buffer - Ring Buffer, Series 71, Cplg Size 300
MI ITEM #05039996
MFR #018597 RING BUFFER SR71 300

Mfr description
018597 RING BUFFER SR71 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    300
  • Weight
    2.00 lbs

Details

  • Manufacturer Catalog Number
    18597
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Ring Buffer
  • Series
    71

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)