Specifications
Dimensions
- Coupling Size Code350
- Weight2.00 lbs
Details
- Manufacturer Catalog Number18598
- Product TypeDisc Coupling Parts & Kits
- Product TypesRing Buffer
- Series71
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)