Motion
018601 RING BUFFER SR71 462

REXNORD INC
018601 RING BUFFER SR71 462

Ring Buffer - Ring Buffer, Series 71, Cplg Size 462
Mi Item #05040000
MFR #018601 RING BUFFER SR71 462
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
018601 RING BUFFER SR71 462

Ring Buffer - Ring Buffer, Series 71, Cplg Size 462
Mi Item #05040000
MFR #018601 RING BUFFER SR71 462

Mfr description
018601 RING BUFFER SR71 462
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    462
  • Weight
    3.00 lbs

Details

  • Manufacturer Catalog Number
    18601
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Ring Buffer
  • Series
    71
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)