Motion
WDHR480W22E10R WDHR 480 W22 E 10 R

REXNORD INC
WDHR480W22E10R WDHR 480 W22 E 10 R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05040016
MFR #WDHR480W22E10R WDHR 480 W22 E 10 R
List Price$237.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W22E10R WDHR 480 W22 E 10 R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05040016
MFR #WDHR480W22E10R WDHR 480 W22 E 10 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.20/ft for your price

Overview

Mfr description
WDHR480W22E10R WDHR 480 W22 E 10 RIVETED

Specifications

  • Material
    Steel
  • UPC_NO
    793699999112
  • Pin Diameter
    0.88 in
  • Pin Length
    14.6 in
  • Weight
    18.23 lbs
  • Manufacturer Upc Number
    793699999112
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text