Motion
WHXR124HDA99-1

REXNORD INC
WHXR124HDA99-1

Flat Top Conveyer Chain Part - WHXR 124 / 4.0630 in Pitch
MI ITEM #05040036
MFR #WHXR124HDA99-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124HDA99-1

Flat Top Conveyer Chain Part - WHXR 124 / 4.0630 in Pitch
MI ITEM #05040036
MFR #WHXR124HDA99-1

Mfr description
WHXR124HDA99-1 WHXR 124HD A99 EV9 RIVET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR 124 / 4.0630 in
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Tensile Strength
    80000 lbs
  • Weight
    11.44 lbs

Details

  • Manufacturer Upc Number
    793699997774
  • Product Type
    Engineering Chain
  • UPC_NO
    793699997774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)