Motion
WHR82K1E4R

REXNORD INC
WHR82K1E4R

Flat Top Conveyer Chain Part - WH 82 / 3.0750 in Pitch, Steel Material
Mi Item #05040070
MFR #WHR82K1E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR82K1E4R

Flat Top Conveyer Chain Part - WH 82 / 3.0750 in Pitch, Steel Material
Mi Item #05040070
MFR #WHR82K1E4R

Mfr description
WHR82K1E4R WH 82 K1 EV 4TH RIVET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH 82 / 3.0750 in
  • Pin Diameter
    0.56 in
  • Pin Length
    3-1/4 in
  • Tensile Strength
    29500 lbs
  • Weight
    5.71 lbs

Details

  • Manufacturer Upc Number
    793699986327
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    793699986327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)