Motion
WHR82K2E6R

REXNORD INC
WHR82K2E6R

Attachment Chain - K2 Attachment , Welded, Steel Material
MI ITEM #05040075
MFR #WHR82K2E6R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR82K2E6R

Attachment Chain - K2 Attachment , Welded, Steel Material
MI ITEM #05040075
MFR #WHR82K2E6R

Mfr description
WHR82K2E6R REX WH82K2 EV 6 RIVET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    0.5600 in, 14.22 mm
  • Pin Length
    3.2500 in, 82.54 mm
  • Pitch
    3-1/16 in
  • Plate Height
    1.2500 in
  • Roller Width
    2.2500 in, 57.15 mm
  • Weight
    5.58 lbs, 8.3 kg
  • Weight per Foot
    5.58 lbs, 8.3 kg/m

Details

  • Attachment Link Number
    K2
  • Chain Construction
    Welded
  • Chain Number
    WHR82
  • Chain Number & Pitch
    WHR82 / 3.0748 in
  • Chain Type
    Engineered Steel
  • Manufacturer Catalog Number
    WHR82K2E6R
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Attachment Chain
  • Type
    Roller Chain
  • Working Load Capacity
    4400 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)