Motion
WHXR124K2E4R

REXNORD INC
WHXR124K2E4R

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch
MI ITEM #05040140
MFR #WHXR124K2E4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124K2E4R

Flat Top Conveyer Chain Part - WHXR / 4.0000 in Pitch
MI ITEM #05040140
MFR #WHXR124K2E4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR / 4.0000 in
  • Pin Diameter
    3/4 in
  • Pin Length
    4.18 in
  • Tensile Strength
    50500 lbs
  • Weight
    8.74 lbs

Details

  • Manufacturer Upc Number
    793699970579
  • Product Type
    Engineering Chain
  • UPC_NO
    793699970579

Overview

Mfr description
WHXR124K2E4R WHXR 124 K2 E4 RIVETED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought