Motion
S188K&K-307

REXNORD INC
S188K&K-307

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05040201
MFR #S188K&K-307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S188K&K-307

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-1, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #05040201
MFR #S188K&K-307

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S188K&K 307 ST K1&K2 EV8 O/S P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    5.13 in
  • UPC_NO
    793699962307
  • Inside Width
    1.06 in
  • Link Plate Height
    1.13 in
  • Attachment Link Number
    K-1, K-2
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    1/2 in
  • Number Of Holes
    1, 2
  • Material Specification
    Type 307
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    21.61 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    188 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text