Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR1114D2-3

Engineering Chain - 1114 / 6.000 in Pitch, Riveted, D-2 Attachment, One Extended Pin, Steel Material
MI ITEM #05040215
MFR #SR1114D2-3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SR1114D2-3 ST D2 20 LKS AY3 P/C
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    1114 / 6.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Steel
  • Chain Overall Width
    3-1/4 in
  • Inside Width
    1.31 in
  • Link Plate Height
    1-1/2 in
  • Attachment Link Number
    D-2
  • Attachment Link Type
    One Extended Pin
  • Pin Diameter
    0.63 in
  • Roller Diameter
    2 in
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Extended Pin
  • Weight
    11.60 lbs
  • Chain Number & Pitch
    1114 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text