Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
FR933-302

Engineering Chain - Cottered, Steel Material
MI ITEM #05040228
MFR #FR933-302

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FR933 302 ST P/C AYB
  • Price per ft

Specifications

  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    4.61 in
  • Inside Width
    1.56 in
  • Link Plate Height
    2-1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    4 in
  • Material Specification
    Type 302
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Weight
    22.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text