Motion
WHXR157CA14E8R

REXNORD INC
WHXR157CA14E8R

Flat Top Conveyer Chain Part - WHXR 157 / 6.0500 in Pitch
MI ITEM #05040275
MFR #WHXR157CA14E8R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR157CA14E8R

Flat Top Conveyer Chain Part - WHXR 157 / 6.0500 in Pitch
MI ITEM #05040275
MFR #WHXR157CA14E8R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WHXR 157 / 6.0500 in
  • Pin Diameter
    1.13 in
  • Pin Length
    6.68 in
  • Tensile Strength
    117000 lbs
  • Weight
    22.48 lbs

Details

  • Manufacturer Upc Number
    793699959321
  • Product Type
    Engineering Chain
  • UPC_NO
    793699959321

Overview

Mfr description
WHXR157CA14E8R WHXR157 CA14 EV8 RIV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought