Specifications
Dimensions
- Weight2.00 lbs
Details
- Manufacturer Catalog Number2119687
- Manufacturer Product Page
- Manufacturer Upc Number793699957730
- Product TypesPlug
- SeriesHF
- UPC_NO793699957730
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)