Motion
WDHR120W17E10R

REXNORD INC
WDHR120W17E10R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05040343
MFR #WDHR120W17E10R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR120W17E10R

Flat Top Conveyer Chain Part - Steel Material
MI ITEM #05040343
MFR #WDHR120W17E10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WDHR120W17E10R WDHR120 W17 EV 10 RIV

Specifications

  • Material
    Steel
  • UPC_NO
    793699953930
  • Pin Diameter
    0.88 in
  • Pin Length
    12.1 in
  • Weight
    16.32 lbs
  • Manufacturer Upc Number
    793699953930
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought