Specifications
Dimensions
- Fluid Coupling Size Code370
- Weight1.00 lbs
Details
- Manufacturer Catalog Number1194817
- Manufacturer Product Page
- Product TypesSeal
- SeriesHF
- UPC_NO793699951295
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)