Motion
WDHR580W22E2R WDHR 580 W22 EV2 R

REXNORD INC
WDHR580W22E2R WDHR 580 W22 EV2 R

Flat Top Conveyer Chain Part -
MI ITEM #05040396
MFR #WDHR580W22E2R WDHR 580 W22 EV2 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR580W22E2R WDHR 580 W22 EV2 R

Flat Top Conveyer Chain Part -
MI ITEM #05040396
MFR #WDHR580W22E2R WDHR 580 W22 EV2 R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1 in
  • Pin Length
    14.86 in
  • Weight
    21.00 lbs

Details

  • Manufacturer Upc Number
    793699948004
  • Product Type
    Engineering Chain
  • UPC_NO
    793699948004

Overview

Mfr description
WDHR580W22E2R WDHR 580 W22 EV2 RIVETED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought