Specifications
Dimensions
- Coupling Outside Diameter21.6500 in
- Fluid Coupling Size Code1480
Details
- Fill TypeExtended Delay
- Mounting TypeGear Coupling
- SeriesHFDD20C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)