Motion
TT 1480HFN20C FLUID CPLG W/O GEAR CPLG

FALK
TT 1480HFN20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1480, 21.6500 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN20C Series
MI ITEM #05040417
MFR #TT 1480HFN20C FLUID CPLG W/O GEAR CPLG
List Price$50,842.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1480HFN20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1480, 21.6500 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN20C Series
MI ITEM #05040417
MFR #TT 1480HFN20C FLUID CPLG W/O GEAR CPLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50,842.19/each for your price

Overview

Mfr description
6700025 TT 1480HFN20C FLUID CPLG

Specifications

  • Fluid Coupling Size Code
    1480
  • Fill Type
    Non-Delay
  • Coupling Outside Diameter
    21.6500 in
  • Series
    HFN20C
  • Mounting Type
    Gear Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text