Motion
TT 1420HFDD20C FLUID CPLG W/O GEAR CPLG

FALK
TT 1420HFDD20C FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 1420, 18.7000 in O.D., 1800 rpm Max, Fill Type: Extended Delay, Gear Coupling Mounting, HFDD20C Series
Mi Item #05040423
MFR #TT 1420HFDD20C FLUID CPLG W/O GEAR CPLG
Price$37,035.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1420HFDD20C FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 1420, 18.7000 in O.D., 1800 rpm Max, Fill Type: Extended Delay, Gear Coupling Mounting, HFDD20C Series
Mi Item #05040423
MFR #TT 1420HFDD20C FLUID CPLG W/O GEAR CPLG

Mfr description
6700005 TT 1420HFDD20C FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37,035.78/each

Specifications

Dimensions

  • Coupling Outside Diameter
    18.7000 in
  • Distance Between Shafts
    17.4900 in
  • Fluid Coupling Size Code
    1420
  • Maximum Bore Diameter
    5.1400 in
  • Weight
    246.00 lbs

Details

  • Fill Type
    Extended Delay
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934187056
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFDD20C
  • UPC_NO
    782934187056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)