Motion
WHXR124K2E15C WHXR 124 K2 E15 COT

REXNORD INC
WHXR124K2E15C WHXR 124 K2 E15 COT

Engineering Chain - Narrow Series, 124 / 4.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05040448
MFR #WHXR124K2E15C WHXR 124 K2 E15 COT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124K2E15C WHXR 124 K2 E15 COT

Engineering Chain - Narrow Series, 124 / 4.000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #05040448
MFR #WHXR124K2E15C WHXR 124 K2 E15 COT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.18 in
  • Engineering Chain Size & Pitch
    124 / 4.000 in
  • Inside Width
    1.63 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    1.44 in
  • Tensile Strength
    60000 ft-lbs
  • Weight
    8.08 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    124 / 4.000 in
  • Manufacturer Upc Number
    793699940459
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    Narrow
  • UPC_NO
    793699940459
  • Working Load Capacity
    7350 lb

Overview

Mfr description
WHXR124K2E15C WHXR 124 K2 E15 COTTERED
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought