Overview
Mfr description
3700205 WRAP 10R31/35 SPR C=3.042
Specifications
- Coupling Size Code10R
- UPC_NO782934209871
- Weight4.00 lbs
- Element MaterialElastomeric
- Overall Length6.0000 in
- SeriesR31, R35
- Product TypeGrid Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data