Specifications
Dimensions
- Engineering Chain Size & PitchWH 82 / 3.0750 in
- Pin Diameter0.56 in
- Pin Length3.38 in
- Tensile Strength29500 lbs
- Weight5.42 lbs
Details
- Manufacturer Upc Number793699922523
- MaterialSteel
- Product TypeEngineering Chain
- UPC_NO793699922523
Overview
Mfr description
WHR82A1RHE8R WHR82A1RH EV 8TH RIVET