Motion
WHR82A1LHE8R

REXNORD INC
WHR82A1LHE8R

Flat Top Conveyer Chain Part - WH 82 / 3.0750 in Pitch, Steel Material
MI ITEM #05040594
MFR #WHR82A1LHE8R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR82A1LHE8R

Flat Top Conveyer Chain Part - WH 82 / 3.0750 in Pitch, Steel Material
MI ITEM #05040594
MFR #WHR82A1LHE8R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHR82A1LHE8R WHR82A1LH EV 8TH RIVET

Specifications

  • Engineering Chain Size & Pitch
    WH 82 / 3.0750 in
  • Material
    Steel
  • UPC_NO
    793699922516
  • Pin Diameter
    0.56 in
  • Pin Length
    3.38 in
  • Tensile Strength
    29500 lbs
  • Weight
    5.42 lbs
  • Manufacturer Upc Number
    793699922516
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text