Motion
WDHR480W16E2R

REXNORD INC
WDHR480W16E2R

Flat Top Conveyer Chain Part -
MI ITEM #05040602
MFR #WDHR480W16E2R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480W16E2R

Flat Top Conveyer Chain Part -
MI ITEM #05040602
MFR #WDHR480W16E2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WDHR480W16E2R WDHR 480 W16 EV2 RIVETED

Specifications

  • UPC_NO
    793699922059
  • Pin Diameter
    0.88 in
  • Pin Length
    14.63 in
  • Weight
    27.48 lbs
  • Manufacturer Upc Number
    793699922059
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text