Motion
30R31/35 SPACER HUB W/FSTNRS C=3.633

FALK
30R31/35 SPACER HUB W/FSTNRS C=3.633

Grid Coupling Hub - 30R Coupling Size Code
Mi Item #05040616
MFR #30R31/35 SPACER HUB W/FSTNRS C=3.633
Price$994.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R31/35 SPACER HUB W/FSTNRS C=3.633

Grid Coupling Hub - 30R Coupling Size Code
Mi Item #05040616
MFR #30R31/35 SPACER HUB W/FSTNRS C=3.633

Mfr description
3701332 WRAP 30R31/35 SPR C=3.633
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$994.67/each

Specifications

Dimensions

  • Coupling Size Code
    30R
  • Weight
    15.00 lbs

Details

  • Coupling Component
    Hub Only
  • Element Material
    Elastomeric
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    793699921106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)