1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
WHXR155S1LK WHX 155 S1 LK
Chain Link - 132 / 6.0500 in Pitch
MI ITEM #
05040642
MFR #
WHXR155S1LK WHX 155 S1 LK
Price
$1,341.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Engineering Class Chain and Accessories
REXNORD INC WHXR155S1LK WHX 155 S1 LK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WHXR155S1LK WHX 155 S1 LK
Chain Link - 132 / 6.0500 in Pitch
MI ITEM #
05040642
MFR #
WHXR155S1LK WHX 155 S1 LK
Mfr description
WHXR155S1LK WHX 155 S1 LINK
Price per ft
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,341
.71
/each
Add to Cart
Specifications
Dimensions
Engineering Chain Size & Pitch
132 / 6.0500 in
Weight
9.52 lbs
Details
Chain Number & Pitch
132 / 6.050 in
Manufacturer Upc Number
793699917666
Number Of Strands Across
1
Product Type
Engineering Chain
UPC_NO
793699917666
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items