Specifications
Dimensions
- Pin Diameter3/4 in
- Pin Length11.8 in
- Weight5.93 lbs
Details
- Additional DetailsRiveted Construction
- Manufacturer Upc Number793699911572
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)