Overview
Mfr description
WDHR104LK WDHR 104 LINK
Specifications
- Pin Diameter3/4 in
- Pin Length6-3/4 in
- Manufacturer Upc Number793699909197
- UPC_NO793699909197
- Weight3.49 lbs
- Additional DetailsRiveted Construction
- Product TypeEngineering Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data