Motion
WHXR111K2E10R

REXNORD INC
WHXR111K2E10R

Flat Top Conveyer Chain Part -
MI ITEM #05040731
MFR #WHXR111K2E10R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR111K2E10R

Flat Top Conveyer Chain Part -
MI ITEM #05040731
MFR #WHXR111K2E10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHXR111K2E10R WHXR111 K2 EV10 RIV

Specifications

  • UPC_NO
    793699908336
  • Pin Diameter
    3/4 in
  • Pin Length
    4.79 in
  • Weight
    10.40 lbs
  • Manufacturer Upc Number
    793699908336
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text