Motion
WHXR111K2E4C

REXNORD INC
WHXR111K2E4C

Link-Belt® Engineering Chain - 111 / 4.7600 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides
Mi Item #05040741
MFR #WHXR111K2E4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR111K2E4C

Link-Belt® Engineering Chain - 111 / 4.7600 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides
Mi Item #05040741
MFR #WHXR111K2E4C

Mfr description
WHXR111K2E4C WHXR 111 K2 E4 COTTERED
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    111 / 4.7600 in
  • Weight
    8.61 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    111 / 4.760 in
  • Manufacturer Upc Number
    793699906530
  • Number Of Holes
    2
  • Product Type
    Engineering Chain
  • UPC_NO
    793699906530
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)