1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
WRAP 10R31 SPR BE= 3.50"
Grid Coupling Hub - 10 Coupling Size Code
MI ITEM #
05040756
MFR #
WRAP 10R31 SPR BE= 3.50"
Price
$770.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK WRAP 10R31 SPR BE= 3.50"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
WRAP 10R31 SPR BE= 3.50"
Grid Coupling Hub - 10 Coupling Size Code
MI ITEM #
05040756
MFR #
WRAP 10R31 SPR BE= 3.50"
Mfr description
3700091 WRAP 10R31 SPR BE= 3.50"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$770
.95
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
10
Weight
4.40 lbs
Details
Element Material
Elastomeric
Manufacturer Upc Number
782934170683
Product Type
Grid Coupling Hubs
UPC_NO
782934170683
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items