Motion
WHR78A1RHE4R

REXNORD INC
WHR78A1RHE4R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch, Steel Material
MI ITEM #05040810
MFR #WHR78A1RHE4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR78A1RHE4R

Flat Top Conveyer Chain Part - WH 78 / 2.6090 in Pitch, Steel Material
MI ITEM #05040810
MFR #WHR78A1RHE4R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    WH 78 / 2.6090 in
  • Pin Diameter
    1/2 in
  • Pin Length
    3.06 in
  • Tensile Strength
    25500 lbs
  • Weight
    4.17 lbs

Details

  • Manufacturer Upc Number
    793699897418
  • Material
    Steel
  • Product Type
    Engineering Chain
  • UPC_NO
    793699897418

Overview

Mfr description
WHR78A1RHE4R WHR 78 A1 RIGHT HAND E4R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought