1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC WDHR110C4E8R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
WDHR110C4E8R
Flat Top Conveyer Chain Part -
MI ITEM #
05040813
MFR #
WDHR110C4E8R
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
WDHR110C4E8R WDHR 110 C4 EV8 RIVETED
Specifications
Chain Pitch
6 in
Chain Material
Steel
Pin Diameter
3/4 in
Pin Length
11.8 in
Weight
11.94 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data