Specifications
Dimensions
- Pin Diameter0.88 in
- Pin Length14.63 in
- Weight17.97 lbs
Details
- Manufacturer Upc Number793699897234
- MaterialSteel
- Product TypeEngineering Chain
- UPC_NO793699897234
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)