Motion
WHXR132RF121LK

REXNORD INC
WHXR132RF121LK

Attachment Chain - Steel Material
Mi Item #05040816
MFR #WHXR132RF121LK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132RF121LK

Attachment Chain - Steel Material
Mi Item #05040816
MFR #WHXR132RF121LK

Mfr description
WHXR132RF121LK WHXR 132 RF121 LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    42.0000 in, 1066.80 mm

Details

  • Manufacturer Catalog Number
    WHXR132RF121LK
  • Material
    Steel
  • Product Type
    Attachment Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)