Motion
30R31 SPR BE=5.000"

FALK
30R31 SPR BE=5.000"

Grid Coupling Hub - 30 Coupling Size Code
MI ITEM #05040844
MFR #30R31 SPR BE=5.000"
Price$1,999.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R31 SPR BE=5.000"

Grid Coupling Hub - 30 Coupling Size Code
MI ITEM #05040844
MFR #30R31 SPR BE=5.000"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,999.35/each

Specifications

Dimensions

  • Coupling Size Code
    30
  • Weight
    12.50 lbs

Details

  • Element Material
    Elastomeric
  • Manufacturer Upc Number
    793699895827
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    793699895827

Overview

Mfr description
3700104 WRAP 30R31 SPR BE=5.000"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought