Motion
WHXR157R1906BZRI WHXR 157 R 1906BZ R

REXNORD INC
WHXR157R1906BZRI WHXR 157 R 1906BZ R

Flat Top Conveyer Chain Part - WHXR 157 / 6.0500 in Pitch
MI ITEM #05040866
MFR #WHXR157R1906BZRI WHXR 157 R 1906BZ R
List Price$453.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR157R1906BZRI WHXR 157 R 1906BZ R

Flat Top Conveyer Chain Part - WHXR 157 / 6.0500 in Pitch
MI ITEM #05040866
MFR #WHXR157R1906BZRI WHXR 157 R 1906BZ R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$453.09/ft for your price

Overview

Mfr description
WHXR157R1906BZRI WHXR 157 R 1906BZ RIV

Specifications

  • Engineering Chain Size & Pitch
    WHXR 157 / 6.0500 in
  • UPC_NO
    793699892550
  • Pin Diameter
    1.13 in
  • Pin Length
    6.68 in
  • Tensile Strength
    117000 lbs
  • Weight
    9.44 lbs
  • Manufacturer Upc Number
    793699892550
  • Product Type
    Engineering Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text