Motion
1090T W/ 3030TL

FALK
1090T W/ 3030TL

Grid Coupling Hub - 1090T Coupling Size Code, Bushed Bore
Mi Item #05041721
MFR #1090T W/ 3030TL
Price$1,247.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T W/ 3030TL

Grid Coupling Hub - 1090T Coupling Size Code, Bushed Bore
Mi Item #05041721
MFR #1090T W/ 3030TL

Mfr description
0439285 SHAFT HUB 1090T W/ 3030TL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.61/each

Specifications

Dimensions

  • Coupling Size Code
    1090T
  • Outside Diameter
    5.6200 in
  • Overall Length
    6.7000 in
  • Weight
    14.70 lbs

Details

  • Bore Type
    Bushed
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • UPC_NO
    793699760576
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)