Motion
WHXR132S1LK WHXR 132 S1 LK

REXNORD INC
WHXR132S1LK WHXR 132 S1 LK

Chain Link - 132 / 6.0500 in Pitch
MI ITEM #05041726
MFR #WHXR132S1LK WHXR 132 S1 LK
Price$1,232.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR132S1LK WHXR 132 S1 LK

Chain Link - 132 / 6.0500 in Pitch
MI ITEM #05041726
MFR #WHXR132S1LK WHXR 132 S1 LK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,232.73/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    132 / 6.0500 in
  • Weight
    10.64 lbs

Details

  • Chain Number & Pitch
    132 / 6.050 in
  • Manufacturer Upc Number
    793699758474
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    793699758474

Overview

Mfr description
WHXR132S1LK WHXR 132 S1 LINK
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought