Specifications
Dimensions
- Pitch1 in
Details
- Chain Number16B
- Chain Number & Pitch16B / 1 in
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog Number10692441
- Number Of Strands Across2
- Product TypeRoller Chain
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)