Motion
PKIT SR71-8 600 STL

REXNORD INC
PKIT SR71-8 600 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 600
Mi Item #05041743
MFR #PKIT SR71-8 600 STL
Price$12,776.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71-8 600 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 600
Mi Item #05041743
MFR #PKIT SR71-8 600 STL

Mfr description
588346 PKIT SR71-8 600 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,776.55/each

Specifications

Dimensions

  • Coupling Size Code
    600
  • Weight
    35.00 lbs

Details

  • Manufacturer Catalog Number
    588346
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    793699724417
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)