Overview
Mfr description
588345 PKIT SR71-8 550 STL
Specifications
- Product TypesParts Kit
- Coupling Size Code550
- Series71
- UPC_NO793699724400
- Manufacturer Catalog Number588345
- Weight30.00 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data