Specifications
Dimensions
- Coupling Size Code500
- Weight25.00 lbs
Details
- Manufacturer Catalog Number588344
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series71
- UPC_NO793699724394
Overview
Mfr description
588344 PKIT SR71-8 500 STL