Motion
PKIT SR71-8 450 STL

REXNORD INC
PKIT SR71-8 450 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 450
Mi Item #05041746
MFR #PKIT SR71-8 450 STL
Price$6,141.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR71-8 450 STL

Parts Kit - Parts Kit, Series 71, Cplg Size 450
Mi Item #05041746
MFR #PKIT SR71-8 450 STL

Mfr description
588343 PKIT S71-8 450 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,141.65/each

Specifications

Dimensions

  • Coupling Size Code
    450
  • Weight
    20.00 lbs

Details

  • Manufacturer Catalog Number
    588343
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Parts Kit
  • Series
    71
  • UPC_NO
    793699724387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)