Specifications
Dimensions
- Coupling Size Code375
- Weight6.00 lbs
Details
- Manufacturer Catalog Number587620
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series71
- UPC_NO793699724363
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)