Motion
SR71-8 600 DPK HHS

REXNORD INC
SR71-8 600 DPK HHS

Thomas® Disc Coupling Disc Pack - 600 Cplg Size, Scalloped, Stainless Steel, 16.38 in OD
MI ITEM #05041756
MFR #SR71-8 600 DPK HHS
List Price$11,362.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 600 DPK HHS

Thomas® Disc Coupling Disc Pack - 600 Cplg Size, Scalloped, Stainless Steel, 16.38 in OD
MI ITEM #05041756
MFR #SR71-8 600 DPK HHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,362.85/each for your price

Overview

Mfr description
587274 SR71-8 600 DPK HHS

Specifications

  • Coupling Size Code
    600
  • Disc Shape
    Scalloped
  • Disc Material
    Stainless Steel
  • Coupling Outside Diameter
    16.38 in
  • Series
    SR71-8
  • Manufacturer Upc Number
    793699724226
  • UPC_NO
    793699724226
  • Manufacturer Catalog Number
    587274
  • Weight
    25.00 lbs
  • Product Type
    Disc Coupling Disc Packs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text