Motion
SR71-8 550 DPK HHS

REXNORD INC
SR71-8 550 DPK HHS

Thomas® Disc Coupling Disc Pack - 550 Cplg Size, Scalloped, Stainless Steel, 14.69 in OD
Mi Item #05041757
MFR #SR71-8 550 DPK HHS
Price$5,725.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 550 DPK HHS

Thomas® Disc Coupling Disc Pack - 550 Cplg Size, Scalloped, Stainless Steel, 14.69 in OD
Mi Item #05041757
MFR #SR71-8 550 DPK HHS

Mfr description
587268 SR71-8 550 DPK HHS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,725.02/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.69 in
  • Coupling Size Code
    550
  • Weight
    25.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    587268
  • Manufacturer Upc Number
    793699724219
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71-8
  • UPC_NO
    793699724219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)