Motion
SR71-8 500 DPK HHS

REXNORD INC
SR71-8 500 DPK HHS

Thomas® Disc Coupling Disc Pack - 500 Cplg Size, Scalloped, Stainless Steel, 13.12 in OD
MI ITEM #05041758
MFR #SR71-8 500 DPK HHS
Price$5,079.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 500 DPK HHS

Thomas® Disc Coupling Disc Pack - 500 Cplg Size, Scalloped, Stainless Steel, 13.12 in OD
MI ITEM #05041758
MFR #SR71-8 500 DPK HHS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,079.71/each

Specifications

Dimensions

  • Coupling Outside Diameter
    13.12 in
  • Coupling Size Code
    500
  • Weight
    20.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    587262
  • Manufacturer Upc Number
    793699724202
  • Product Type
    Disc Coupling Disc Packs
  • Series
    SR71-8
  • UPC_NO
    793699724202

Overview

Mfr description
587262 SR71-8 500 DPK HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought