Motion
SR71-8 225 DPK HHS

REXNORD INC
SR71-8 225 DPK HHS

Thomas® Disc Pack - Series SR71-8, Cplg Size 225
MI ITEM #05041760
MFR #SR71-8 225 DPK HHS
Price$637.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SR71-8 225 DPK HHS

Thomas® Disc Pack - Series SR71-8, Cplg Size 225
MI ITEM #05041760
MFR #SR71-8 225 DPK HHS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$637.15/each

Specifications

Dimensions

  • Bore Diameter
    3.8590 in
  • Coupling Outside Diameter
    5.97 in
  • Coupling Size Code
    225
  • Weight
    2.00 lbs

Details

  • Disc Material
    Stainless Steel
  • Disc Shape
    Scalloped
  • Manufacturer Catalog Number
    587228
  • Manufacturer Upc Number
    793699724134
  • Product Type
    Disc Coupling Parts & Kits
  • Series
    SR71-8
  • UPC_NO
    793699724134

Overview

Mfr description
587228 SR71-8 225 DPK HHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought