Specifications
Dimensions
- Coupling Size Code450
- Weight20.00 lbs
Details
- Manufacturer Catalog Number588219
- Product TypeDisc Coupling Parts & Kits
- Product TypesParts Kit
- Series54RDG
- UPC_NO793699723373
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)